60 in. Wall and Ceiling Mount Rectangular Shower Rod in Polished Brass

Part #SH345608  |  Item #7631654  |  Manufacturer Part #345608

$199.95 EACH

Color/Finish: Polished Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Shower curtain rod measures 3/4" OD and is pre-drilled for 5/8" OD shower riser pipe. Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.
  • Pre-drilled for 5/8" OD shower riser pipe.
  • Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.

Documents

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Deck Plate Included: Yes

Diameter: 3/4 in

Installation Type: Ceiling Mount, Wall Mount

Length: 60 in

MA Approved: No

Material: Brass

Product Type: Shower Rod

Shape: Rectangular

WaterSense Labeled: No

Weight: 5.33

Width: 32 in