This product requires certification to purchase.

60 in. Wall and Ceiling Mount Rectangular Shower Rod in Chrome

You last purchased this on
 
Signature Hardware

60 in. Wall and Ceiling Mount Rectangular Shower Rod in Chrome

  • Fast #
  • Part #SH439745
  • Item #7891297
  • Manufacturer Part #439745
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

60 in. Wall and Ceiling Mount Rectangular Shower Rod in Chrome

  • Fast #
  • Part #SH439745
  • Item #7891297
  • Manufacturer Part #439745
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower curtain rod measures 3/4" OD and is pre-drilled for 5/8" OD shower riser pipe. Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.
  • Pre-drilled for 5/8" OD shower riser pipe.
  • Includes 5/8" OD x 36" ceiling and 5/8" OD x 10" wall supports.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
3/4 in
Installation Type:
Wall Mount, Ceiling Mount
Length:
60 in
Material:
Brass
Product Type:
Shower Rod
Shape:
Rectangular
Width:
28 in