Signature Hardware
61 X 22 GRAN VAN TOP 3H ABBL
Part #SH431001 | Item #7640722 | Manufacturer Part #431001
$680.00
EACH
Type:
S431001Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
Documents
Specifications
Color Finish: Absolute Black
Color Finish Category: Blacks
Depth: 22 in
Drain Included: No
Faucet Included: No
MA Approved: No
Material: Granite
Type: S431001
WaterSense Labeled: No
Width: 61 in