61 x 22 in. Double Bowl Quartz Vanity Top in Hailstone White

Part #SH456146  |  Item #8962917  |  Manufacturer Part #456146

Call for Pricing

Color/Finish: Hailstone White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Color Finish: Hailstone White

Color Finish Category: Whites

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

IAPMO Listed: No

Material: Quartz

NSF Certified: No

Number Of Bowls: 2

Number of Holes: 6 Hole

Origin: Global

Sink Bowl Size: 16 in x 12 in x 5 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Size: 61 in x 22 in

Thickness: 3 cm

Type: Vanity Top

Vanity Top Shape: Rectangle

Width: 61 in