66 in. Shower Rod in Polished Chrome

You last purchased this on
 
Signature Hardware

66 in. Shower Rod in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

66 in. Shower Rod in Polished Chrome

  • Fast #
  • Part #SH110391
  • Item #7633380
  • Manufacturer Part #110391
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes flanges and set screws, wall anchors and mounting screws.
  • Ceiling support rod also included with 84", 96" and 108".
  • One-piece rod.
  • Rod may be cut to desired length.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Flanges cover 2-1/4" diameter at wall.
  • Flanges are plated brass.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-1/4 in
Length:
66 in
MA Approved -:
No
Material:
Brass
WaterSense Labeled:
No
Weight:
1.2 lb