7 ft. Steel Barn Door Rail Track No Drilling in Stainless Steel
7 ft. Steel Barn Door Rail Track No Drilling in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Undrilled Track: Use when the lag bolts are to be located in specific locations on a stud (drywall will not support the weight of the hardware and door). Drilled Track also available for use when mounting surface is strong along the entire track and bolt location is universal (brick or cement wall).
- Recommended for indoor use only.
- It is recommended that the track be twice the length of the door panel.
- Additional track lengths available.
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1/4 in
- Door Hardware Type:
- Barn Door
- Height:
- 1-1/2 in
- Length:
- 7 ft
- MA Approved -:
- No
- Material:
- Steel
- Product Type:
- Barn Door Track
- Size:
- 7 ft x 1-1/2 in x 1/4 in
- WaterSense Labeled:
- No
- Weight:
- 18 lb