72 in. Shower Rod in Brushed Nickel

Part #SH438631  |  Item #7892481  |  Manufacturer Part #438631

Call for Pricing

Color/Finish: Brushed Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Hardware Included: Yes

IAPMO Listed: No

Length: 72 in

Material: Solid Brass

NSF Certified: No

Thickness: 0.6 mm

Width: 36 in