72 in. x 72 in. Vinyl Shower Curtain in Opaque
72 in. x 72 in. Vinyl Shower Curtain in Opaque
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used as a liner or used alone as a shower curtain.
- Shower curtain made to fit large clawfoot tub shower enclosures and soaking/whirlpool tub showers.
- 100% Vinyl
- Curtain is hand cut. Measurements may vary ±; 1".
- Holes are reinforced with zinc grommets at top to eliminate possibility of rusting.
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Opaque
- Height:
- 72 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Shower Curtain
- Type:
- SH196270
- WaterSense Labeled:
- No
- Weight:
- 1.02 lb
- Width:
- 72 in