This product requires certification to purchase.

8 in. Brass Shower Arm in Brushed Nickel

You last purchased this on
 
Signature Hardware

8 in. Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #SH231890
  • Item #7694040
  • Manufacturer Part #231890
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

8 in. Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #SH231890
  • Item #7694040
  • Manufacturer Part #231890
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shower arm only.
  • Includes matching flange.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
Length:
8 in
Material:
Brass
Shower Arm Reach:
8 in
WaterSense Labeled:
No