This product requires certification to purchase.

8 in. Standard Wall Mount Shower Arm & Flange in Gunmetal

Signature Hardware

8 in. Standard Wall Mount Shower Arm & Flange in Gunmetal

  • Fast #
  • Part #SHSK85GM
  • Item #10245420
  • Manufacturer Part #489727
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

8 in. Standard Wall Mount Shower Arm & Flange in Gunmetal

  • Fast #
  • Part #SHSK85GM
  • Item #10245420
  • Manufacturer Part #489727
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Gunmetal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Solid brass construction.
  • 45 degree shower-arm with flange.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
8 in
WaterSense Labeled:
No