Aaliyah 4 Piece Bathroom Accessory Set in Oil Rubbed Bronze

Part #SH422577  |  Item #7744418  |  Manufacturer Part #SH422577

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single Robe Hook: 2-1/4" L x 2-1/4" W (front to back) x 2-1/2" D.
  • Toilet Paper Holder: 6-3/4" L x 2-1/4" W (front to back) x 2-3/4" D.
  • Towel Ring: 7-1/2" L x 6-1/2" W (front to back) x 2-5/8" D.
  • 18” Towel Bar: 20-1/4" L x 2-1/4" W (front to back) x 2-3/4" D.

Specifications

Application: Residential

Collection: Aaliyah

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Material: Plastic

Hardware Included: Yes

Height: 2-1/4 in

Installation Type: Wall Mount

Material: Brass

Number Of Pieces: 4 Piece

Product Type: Bathroom Accessory Set

Width: 2-1/4 in