Ackley 2-1/4 in. Solid Brass Privacy Door Knob Set in Polished Brass

Part #SH455608  |  Item #9352751  |  Manufacturer Part #455608

Call for Pricing

Color/Finish: Polished Brass

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard thickness of 1-3/4".

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Ackley

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-1/4 in

Handle Type: Privacy

Hardware Included: Yes

Height: 2-1/4 in

Lock Type: Privacy

Material: Brass

Shape: Round

Size: 2-1/4 in x 2-1/4 in x 2-1/4 in

Style: Classical

Thickness: 1.75 in

UL Listed: No

Weight: 2.6

Width: 2-1/4 in