Round Closed Towel Ring in Polished Brass
Adelaide Round Closed Towel Ring in Polished Brass
Frequently Purchased Together
Product Details
Product Details
- Decorative base plates measure 2-3/4" in diameter.
Documents
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-3/4 in
- Base Plate Width:
- 2-3/4 in
- Collection:
- Adelaide
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Material:
- Brass
- Ring Type:
- Closed
- Shape:
- Round
- Width:
- 9-1/2 in