4-1/2 in. Square Shower Drain
Adelphi 4-1/2 in. Square Shower Drain
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For ease of installation, the Adelphi Square Shower Drain is height adjustable to create a watertight seal
- This product is made of brass to resist corrosion and rust and has a 2 in or 3 in PVC connection
- 1-1/4 in min to 2-3/8 in max Height
- Screw Hole Centre 3-1/8 in
Specifications
- ASME:
- ASME A112.18.2-2020
- Adjustable:
- Yes
- CSA Certified:
- CSA B125.2-20
- Collection:
- Adelphi
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-1/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Base Width:
- 6-1/8 in
- Drain Grate Material:
- Brass
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Polished Chrome
- Grate Color Finish Category:
- Chrome Tones
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 4-1/2 in
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov