This product requires certification to purchase.

3-5/16 in. Solid Brass Baseboard Door Stop in Satin Brass

Signature Hardware

Aidan 3-5/16 in. Solid Brass Baseboard Door Stop in Satin Brass

  • Fast #
  • Part #SH457174
  • Item #9313852
  • Manufacturer Part #457174
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Aidan 3-5/16 in. Solid Brass Baseboard Door Stop in Satin Brass

  • Fast #
  • Part #SH457174
  • Item #9313852
  • Manufacturer Part #457174
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • All dimensions are +/- 1/2"
  • Made of Solid Brass
  • Requires Certification
Dimensions & Measurements
Depth
3-5/16 in
Height
1-1/8 in
Size
3-5/16 in
Width
1-1/8 in
Characteristics & Features
Collection
Aidan
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Door Stop Type
Wall Bumper
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm
Warranty & Product Information
ADA Compliant
No
Application
Residential
UL Listed
No
UPC
781889664704