Alastor
Frequently Purchased Together
Product Details
Product Details
- Surface mount and recessed mount capabilities.
- All dimensions are +/- 1/2".
- Overall dimensions: 30" W x 26" H x 4-3/4" D. Recess opening: 29" x 24-3/4".
- Two adjustable interior shelves are included.
- Door swing is reversible. Reversible hinges allow for left or right.
- Rust and corrosion resistant.
- Internal mirrors on back panel and interior door.
- Total weight capacity 24.6 lbs.
Specifications
- Application:
- Residential
- Collection:
- Alastor
- Color Finish Category:
- Greys
- Depth:
- 4-3/4 in
- Glass Type:
- Mirror
- Height:
- 26 in
- Installation Type:
- Recessed Mount, Surface Mount
- Material:
- Metal
- Mirror Edge:
- Beveled Edge
- Number of Doors:
- 2
- Number of Shelves:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Size:
- 30 in
- Width:
- 30 in