This product requires certification to purchase.

28 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Signature Hardware

Albury 28 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SH295780
  • Item #7715104
  • Manufacturer Part #295780
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Albury 28 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #SH295780
  • Item #7715104
  • Manufacturer Part #295780
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 28" bar measures 28-1/2" L overall
  • Projects 3" from wall
  • Rod measures 5/8" diameter
  • Base plates each measure 1-3/4" L x 1-3/4" W
  • Concealed mounting screws
  • Includes fastening hardware
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
Collection:
Albury
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
28 in
Material:
Brass
Number of Bars:
1