Albury 60W 3-Light Medium E-26 Vanity Fixture in Brushed Gold

Part #PHVL3233BG  |  Item #9373545  |  Manufacturer Part #479832

$180.00 EACH

Color/Finish: Brushed Gold

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 30
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Backplate Dimensions: 1" H x 4-1/4" Dia.
  • Glass Type: Clear
  • Light Bulb Type: Incandescent
  • Location Rating: Damp

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CSA Certified: CSA-C22.2 No. 250.0

Collection: Albury

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 8-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Lights Included: No

MA Approved: No

Material: Glass, Metal

Number Of Lights: 3

Power Source: Hardwired

Type: PHVL3233BG

UL Listed: UL 1598

Volts: 120V

WaterSense Labeled: No

Watts: 60

Weight: 2.7

Width: 25 in