Albury Open Towel Ring in Polished Brass

Part #SH295817  |  Item #7716040  |  Manufacturer Part #295817

$59.00 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Concealed mounting screws.
  • Includes fastening hardware.

Specifications

Application: Residential

Collection: Albury

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-1/2 in

Hardware Included: Yes

Height: 4-1/2 in

Installation Type: Wall Mount

Length: 9-1/2 in

MA Approved: No

Material: Brass

Ring Type: Open

WaterSense Labeled: No