Brass Toe-Tap Drain in Matte Black
Alcove Brass Toe-Tap Drain in Matte Black
Frequently Purchased Together
Product Details
- Overflow cover diameter: 3-3/16 in.
- Drain escutcheon diameter: 2-13/16 in.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2020
- Application:
- Residential
- CSA Certified:
- CSA B125.2 2020
- Collection:
- Alcove
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 2-13/16 in
- MA Approved -:
- Yes
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Tub Drain
- Thread Length:
- 1.25
- Trim Only:
- No
- WaterSense Labeled:
- No