Alderson 13-5/8 in. Brass Slide Bolt in Chrome

Part #SH425020  |  Item #7895240  |  Manufacturer Part #SH425020

Color/Finish: Chrome

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large Dimensions: 13-5/8" W x 2" H x 1-1/8" D.
  • End guide measures 1-3/8" W x 2" H.
  • Bolt slides 1".

Documents

Specifications

Application: Residential

Collection: Alderson

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 1-1/8 in

Door Hardware Type: Door Bolt

Height: 2 in

Installation Type: Wall Mount

Lock Type: Sliding Bolt

Material: Brass

Size: 13-5/8 in x 2 in x 1-1/8 in

Type: Sliding Bolt

Width: 13-5/8 in