Alyona 4-1/8 in. Solid Brass Shelf Bracket in Oil Rubbed Bronze

Part #SH457214  |  Item #9269646  |  Manufacturer Part #457214

$49.00 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Weight limit 9 lbs. per pair.
  • Sold individually.

Documents

Specifications

Application: Residential

Collection: Alyona

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Hardware Included: Yes

Hardware Type: Shelf Bracket

Height: 4-1/8 in

Length: 8 in

Material: Solid Brass

Style: Traditional

Width: 1-1/8 in