67-1/4 x 29-1/8 in. Freestanding Bathtub End Drain in White with Oil Rubbed Bronze Trim
Amelia 67-1/4 x 29-1/8 in. Freestanding Bathtub End Drain in White with Oil Rubbed Bronze Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Signature Hardware: Dark Gray is comparable to Pantone 431 and Sherwin-Williams Web Gray 7075. Due to computer monitor settings, actual product color may vary slightly from photos.
- The paint used for this tub is lead free.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 42-1/2 in
- Basin Width:
- 19-5/16 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 49 gal
- Clawfoot Included:
- No
- Collection:
- Amelia
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Oil Rubbed Bronze
- Drain Included:
- Yes
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 16-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Non-Slip Seat Surface:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 28-3/4 in
- Overall Length:
- 67-1/4 in
- Overall Width:
- 29-1/8 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Size:
- 67-1/4 in x 29-1/8 in
- Soaking Depth:
- 15 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 142 lb