American Craftsman 48 in. Floor Mount Vanity in Autumn Wheat

Part #SH473753  |  Item #9372688  |  Manufacturer Part #473753

Color/Finish: Autumn Wheat

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid oak with oak veneers.
  • Hand-rubbed finish.
  • Contains a faux top drawer.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: American Craftsman

Color Finish: Autumn Wheat

Color Finish Category: Browns

Depth: 21 in

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 34-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Quartz, Wood]

NSF Certified: No

Number Of Bowls: 1

Number Of Pieces: 3 Piece

Number of Doors: 2

Number of Drawers: 6

Number of Holes: 1 Hole

Origin: Global

Size: 48 in

Vanity Top Shape: Rectangle

Width: 48 in