This product requires certification to purchase.

38-1/2 in. Brass Tub Caddy in Chrome

You last purchased this on
 
Signature Hardware

Angelo 38-1/2 in. Brass Tub Caddy in Chrome

  • Fast #
  • Part #SH405030
  • Item #7406085
  • Manufacturer Part #SH405030
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Angelo 38-1/2 in. Brass Tub Caddy in Chrome

  • Fast #
  • Part #SH405030
  • Item #7406085
  • Manufacturer Part #SH405030
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Minimum extension: 28-1/8".
  • Maximum extension: 38-1/2".
  • Center tray - interior: 10" W x 7-7/8" D.
  • Side trays - interior: 3-1/8" W x 7-7/8" D.
  • Requires Certification

Documents


Specifications

Application:
Residential
Bathtub Accessory Type:
Tub Caddy
Collection:
Angelo
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Length:
38-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Width:
7-7/8 in