24 in. Floor Mount Vanity in Farmhouse Brown with Mottled Brass

You last purchased this on
 
Signature Hardware

Ansel 24 in. Floor Mount Vanity in Farmhouse Brown with Mottled Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ansel 24 in. Floor Mount Vanity in Farmhouse Brown with Mottled Brass

  • Fast #
  • Part #SH450472
  • Item #8806100
  • Manufacturer Part #450472
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft-Close Hinges
  • Solid Pine Construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
21 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Brass, Wood
NSF Certified:
No
Origin:
Global
Sink Installation Type:
Vessel Mount
Vanity Top Shape:
Rectangle
Width:
24 in