Ansel 24 in. Floor Mount Vanity in Whitewash Pine

Part #SH453535  |  Item #9270766  |  Manufacturer Part #453535

$919.00 EACH
(Pricing is for 24 in)

Width:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Additional hardware finishes sold separately.
  • Matching mirror sold separately.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ansel

Color Finish: Cottage White

Color Finish Category: Whites

Depth: 21 in

GSA Approved: No

Hardware Included: Yes

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

NSF Certified: No

Number of Drawers: 1

Origin: Global

Vanity Top Shape: Rectangle

Width: 24 in