24 in. Floor Mount Vanity in Whitewash Pine
Ansel 24 in. Floor Mount Vanity in Whitewash Pine
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matching mirror sold separately.
- Additional hardware finishes sold separately.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ansel
- Color Finish Category:
- Whites
- Color Finish Name:
- Cottage White
- Depth:
- 21 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Corner Mount
- Material:
- Wood
- NSF Certified:
- No
- Number of Drawers:
- 1
- Origin:
- Global
- Vanity Top Shape:
- Other
- Width:
- 24 in