24 in. Floor Mount Vanity in Whitewash Pine
Ansel 24 in. Floor Mount Vanity in Whitewash Pine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- See Installation Instructions for directions to attach the vanity top and sink.
- Granite is A grade.
- Porcelain sink has an overflow with optional Chrome cover.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ansel
- Color Finish Category:
- Whites
- Color Finish Name:
- Cottage White
- Depth:
- 21 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Granite, Wood
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Drawers:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Sink Bowl Size:
- 16 in x 11-3/4 in x 4-1/2 in
- Size:
- 24 in
- Vanity Top Shape:
- Rectangle
- Width:
- 24 in