Signature Hardware
Ansel 24 in. Floor Mount Vanity in Whitewash Pine
Part #SH476294 | Item #9406718 | Manufacturer Part #476294
How to get it:
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Carrara Marble is sourced from Italy.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Cottage White
Color Finish Category: Whites
Depth: 21 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Marble, Wood
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 1
Number of Holes: No Hole
Origin: Global
Sink Bowl Size: 16 in x 11-3/4 in x 4-1/2 in
Size: 24 in
Vanity Top Shape: Rectangle
Width: 24 in