Ansel 30 in. Floor Mount Vanity in Farmhouse Brown, Caribou White with Mottled Brass

Part #SH460594  |  Item #9251603  |  Manufacturer Part #460594

Color/Finish: Farmhouse Brown

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Ansel

Color Finish: Farmhouse Brown

Color Finish Category: Browns

Depth: 21 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Quartz, Wood

NSF Certified: No

Number of Holes: 3 Hole

Overall Sink Size: 18-5/8 in x 15 in

Sink Bowl Size: 16 in x 12-1/2 in x 5 in

Sink Depth: 7-3/4 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Vanity Top Shape: Rectangle

Width: 30 in