30 in. Floor Mount Vanity in Rustic Black

You last purchased this on
 
Signature Hardware

Ansel 30 in. Floor Mount Vanity in Rustic Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ansel 30 in. Floor Mount Vanity in Rustic Black

  • Fast #
  • Part #SH468164
  • Item #9351406
  • Manufacturer Part #468164
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • Granite is A-grade.
  • Additional hardware finishes available.
  • Each granite top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Blacks
Color Finish Name:
Rustic Black
Depth:
22 in
GSA Approved:
No
Hardware Included:
No
Height:
39-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Drawers:
1
Number of Holes:
No Hole
Number of Pieces:
2 Piece
Origin:
Global
Size:
30 in
Vanity Top Shape:
Rectangle
Width:
30 in