30 in. Floor Mount Vanity in Rustic Black
Ansel 30 in. Floor Mount Vanity in Rustic Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top material is selected, it will come with a backsplash.
- 2 diameter cutouts for vessel sinks.
- Granite is A-grade.
- Each granite top is carved from a single piece of stone and will feature natural variations.
- Additional hardware finishes available.
- See Installation Instructions for directions to attach the vanity top and sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ansel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Rustic Black
- Depth:
- 22 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 39-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Drawers:
- 1
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Size:
- 30 in
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in