Signature Hardware
Ansel 30 in. Floor Mount Vanity in Whitewash Pine
Part #SH461823 | Item #9270501 | Manufacturer Part #461823
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Comes with a backsplash and white porcelain sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Cottage White
Color Finish Category: Whites
Depth: 21 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Quartz, Wood
NSF Certified: No
Number of Drawers: 2
Origin: Global
Vanity Top Shape: Rectangle
Width: 30 in