Signature Hardware
Ansel 48 in. Floor Mount Vanity in Farmhouse Brown
Part #SH457548 | Item #9350458 | Manufacturer Part #457548
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Polished Carrara is sourced from Italy.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Farmhouse Brown
Color Finish Category: Browns
Depth: 22 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: Yes
Height: 39-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Wood
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 2
Number of Holes: 1 Hole
Origin: Global
Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in
Size: 48 in
Vanity Top Shape: Rectangle
Width: 48 in
-
Starting at $2,879.00
-
Starting at $2,179.00
-
Starting at $1,299.00
-
Starting at $2,689.00
-
Starting at $1,419.00
-
Starting at $1,299.00
-
Starting at $678.00
-
Starting at $2,229.00
-
Starting at $1,864.00
-
Starting at $1,959.00
-
Starting at $1,569.00