48 in. Floor Mount Vanity in Farmhouse Brown

You last purchased this on
 
Signature Hardware

Ansel 48 in. Floor Mount Vanity in Farmhouse Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ansel 48 in. Floor Mount Vanity in Farmhouse Brown

  • Fast #
  • Part #SH473847
  • Item #9372862
  • Manufacturer Part #473847
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Farmhouse Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • Granite is A-grade.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
21 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood, Granite
NSF Certified:
No
Number of Bowls:
1
Number of Drawers:
2
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Size:
48 in
Type:
SH473847
Vanity Top Shape:
Rectangle
Width:
48 in