48 in. Floor Mount Vanity in Farmhouse Brown with Satin Nickel

You last purchased this on
 
Signature Hardware

Ansel 48 in. Floor Mount Vanity in Farmhouse Brown with Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ansel 48 in. Floor Mount Vanity in Farmhouse Brown with Satin Nickel

  • Fast #
  • Part #SH450503
  • Item #8806109
  • Manufacturer Part #450503
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Farmhouse Brown Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft-Close Hinges
  • Solid Pine Construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
21 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Brass, Wood
NSF Certified:
No
Number of Bowls:
1
Number of Drawers:
2
Origin:
Global
Sink Installation Type:
Vessel Mount
Vanity Top Shape:
Rectangle
Width:
48 in