48 in. Floor Mount Vanity in Rustic Black with Mottled Brass

You last purchased this on
 
Signature Hardware

Ansel 48 in. Floor Mount Vanity in Rustic Black with Mottled Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ansel 48 in. Floor Mount Vanity in Rustic Black with Mottled Brass

  • Fast #
  • Part #SH450496
  • Item #8806208
  • Manufacturer Part #450496
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rustic Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • If a vanity top is selected, it will come with a backsplash.
  • 2" diameter cutout for vessel sink.
  • Vanity top sold separately.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Blacks
Color Finish Name:
Rustic Black
Depth:
22 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
Mirror Included:
No
NSF Certified:
No
Number of Drawers:
2
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Number of Shelves:
1
Origin:
Global
Product Type:
Vanity
Sink Installation Type:
Vessel Mount
Size:
48 in
Vanity Top Shape:
Rectangle
Width:
48 in