Signature Hardware
Ansel 48 in. Floor Mount Vanity in Whitewash Pine
Part #SH476299 | Item #9406702 | Manufacturer Part #476299
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Granite is A grade.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Cottage White
Color Finish Category: Whites
Depth: 21 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Granite, Wood
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 2
Number of Holes: No Hole
Origin: Global
Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in
Size: 48 in
Vanity Top Shape: Rectangle
Width: 48 in