Signature Hardware
Ansel 60 in. Floor Mount Vanity in Farmhouse Brown
Part #SH470439 | Item #9390397 | Manufacturer Part #470439
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Granite is A-grade. Polished Carrara Marble is sourced from Italy.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected it will come with a backsplash.
- 2" diameter cutout for vessel sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Farmhouse Brown
Color Finish Category: Browns
Depth: 22 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Quartz, Wood
NSF Certified: No
Number Of Pieces: 2 Piece
Number of Drawers: 4
Number of Holes: No Hole
Origin: Global
Product Type: Vanity
Size: 60 in
Type: SH470439
Vanity Top Shape: Rectangle
Width: 60 in
-
Starting at $1,569.00
-
Starting at $1,709.00
-
Starting at $2,059.00
-
Starting at $2,589.00
-
Starting at $1,864.00
-
Starting at $1,599.00
-
Starting at $1,664.00
-
Starting at $2,959.00
-
Starting at $1,609.00
-
Starting at $1,519.00