60 in. Floor Mount Vanity in Farmhouse Brown with Matte Black

You last purchased this on
 
Signature Hardware

Ansel 60 in. Floor Mount Vanity in Farmhouse Brown with Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ansel 60 in. Floor Mount Vanity in Farmhouse Brown with Matte Black

  • Fast #
  • Part #SH450509
  • Item #8806103
  • Manufacturer Part #450509
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Farmhouse Brown Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Soft-Close Hinges
  • Vanity top sold separately.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
22 in
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
Mirror Included:
No
NSF Certified:
No
Number of Drawers:
4
Number of Holes:
No Hole
Number of Pieces:
1 Piece
Number of Shelves:
1
Origin:
Global
Product Type:
Vanity
Sink Installation Type:
Vessel Mount
Size:
60 in
Vanity Top Shape:
Rectangle
Width:
60 in