Signature Hardware
Ansel 60 in. Floor Mount Vanity in Rustic Black
Part #SH470433 | Item #9389903 | Manufacturer Part #470433
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Granite is A-grade. Polished Carrara Marble is sourced from Italy.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected it will come with a backsplash.
- 2" diameter cutout for vessel sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Rustic Black
Color Finish Category: Blacks
Depth: 22 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Quartz, Wood
NSF Certified: No
Number Of Pieces: 2 Piece
Number of Drawers: 4
Number of Holes: 1 Hole
Origin: Global
Product Type: Vanity
Size: 60 in
Type: SH470433
Vanity Top Shape: Rectangle
Width: 60 in
-
Starting at $2,879.00
-
Starting at $2,179.00
-
Starting at $1,299.00
-
Starting at $2,689.00
-
Starting at $1,419.00
-
Starting at $1,299.00
-
Starting at $678.00
-
Starting at $2,229.00
-
Starting at $1,864.00
-
Starting at $1,959.00
-
Starting at $1,569.00