Ansel 60 in. Floor Mount Vanity in Whitewash Pine

Part #SH461948  |  Item #9270514  |  Manufacturer Part #461948

$2,719.00 EACH

Width:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • Comes with a backsplash and white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ansel

Color Finish: Cottage White

Color Finish Category: Whites

Depth: 21 in

GSA Approved: No

Hardware Included: Yes

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Quartz, Wood

NSF Certified: No

Number of Drawers: 4

Origin: Global

Vanity Top Shape: Rectangle

Width: 60 in