Signature Hardware
Ansel 60 in. Floor Mount Vanity in Whitewash Pine
Part #SH461958 | Item #9270532 | Manufacturer Part #461958
Width:
How to get it:
Product Details
- Polished Carrara Marble is sourced from Italy.
- Each top is carved from a single piece of stone and will feature natural variations.
- Comes with a backsplash.
- 2" diameter cutout for vessel sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Cottage White
Color Finish Category: Whites
Depth: 21 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Marble, Wood
NSF Certified: No
Number of Drawers: 4
Origin: Global
Vanity Top Shape: Rectangle
Width: 60 in
-
Starting at $2,199.00
-
Starting at $1,569.00
-
Starting at $1,569.00
-
Starting at $1,539.00
-
Starting at $1,959.00
-
Starting at $2,349.00
-
Starting at $1,714.00
-
Starting at $1,569.00
-
Starting at $1,469.00
-
Starting at $1,349.00
-
Starting at $2,349.00
-
Starting at $339.00