Ansel 60 in. Floor Mount Vanity in Whitewash Pine

Part #SH461966  |  Item #9270542  |  Manufacturer Part #461966

$2,229.00 EACH

Width:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • Comes with a backsplash.
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ansel

Color Finish: Whitewash Pine

Color Finish Category: Whites

Depth: 21 in

GSA Approved: No

Hardware Included: Yes

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Marble, Wood

NSF Certified: No

Number of Drawers: 4

Origin: Global

Vanity Top Shape: Rectangle

Width: 60 in