Signature Hardware
Ansel 72 in. Floor Mount Vanity in Farmhouse Brown
Part #SH470119 | Item #9389032 | Manufacturer Part #470119
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Granite is A-grade. Polished Carrara Marble is sourced from Italy.
- Porcelain sink has an overflow with an optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Stone top is pre-drilled with right - or left -offset single faucet hole.
- Porcelain sink height above countertop: 2-3/4" H.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Farmhouse Brown
Color Finish Category: Browns
Depth: 22 in
Drain Location: Center
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Marble, Wood
NSF Certified: No
Number Of Bowls: 2
Number Of Pieces: 3 Piece
Number of Drawers: 4
Number of Holes: 1 Hole
Origin: Global
Product Type: Vanity
Size: 72 in
Type: SH470119
Vanity Top Shape: Rectangle
Width: 72 in