72 in. Floor Mount Vanity in Farmhouse Brown

You last purchased this on
 
Signature Hardware

Ansel 72 in. Floor Mount Vanity in Farmhouse Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ansel 72 in. Floor Mount Vanity in Farmhouse Brown

  • Fast #
  • Part #SH473231
  • Item #9391311
  • Manufacturer Part #473231
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with an optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
22 in
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood, Quartz
NSF Certified:
No
Number of Bowls:
2
Number of Drawers:
4
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Size:
72 in
Type:
SH473231
Vanity Top Shape:
Rectangle
Width:
72 in