Signature Hardware
Ansel 72 in. Floor Mount Vanity in Rustic Black
Part #SH472367 | Item #9391692 | Manufacturer Part #472367
Width:
How to get it:
Product Details
- Granite is A-grade. Polished Carrara Marble is sourced from Italy.
- 2" diameter cutout for vessel sink.
- Each granite and marble top is carved from a single piece of stone and will feature natural variations.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Rustic Black
Color Finish Category: Blacks
Depth: 22 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Granite, Wood
NSF Certified: No
Number Of Pieces: 3 Piece
Number of Drawers: 4
Number of Holes: 1 Hole
Origin: Global
Product Type: Vanity
Size: 72 in
Type: SH472367
Vanity Top Shape: Rectangle
Width: 72 in
-
Starting at $1,519.00
-
Starting at $1,569.00
-
Starting at $1,569.00
-
Starting at $1,489.00
-
Starting at $1,349.00
-
Starting at $1,539.00
-
Starting at $1,679.00
-
Starting at $1,419.00
-
Starting at $1,599.00
-
Starting at $2,014.00
-
Starting at $2,719.00