Signature Hardware
Ansel 72 in. Floor Mount Vanity in Rustic Black
Part #SH473213 | Item #9391678 | Manufacturer Part #473213
Width:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Granite is A-grade. Polished Carrara Marble is sourced from Italy.
- Porcelain sink has an overflow with an optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Center Size: 8 in
Collection: Ansel
Color Finish: Rustic Black
Color Finish Category: Blacks
Depth: 22 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Quartz, Wood
NSF Certified: No
Number Of Bowls: 2
Number Of Pieces: 3 Piece
Number of Drawers: 4
Number of Holes: 3 Hole
Origin: Global
Product Type: Vanity
Size: 72 in
Type: SH473213
Vanity Top Shape: Rectangle
Width: 72 in