72 in. Floor Mount Vanity in Rustic Black with Mottled Brass
Ansel 72 in. Floor Mount Vanity in Rustic Black with Mottled Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft-Close Hinges
- Vanity top sold separately.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ansel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Rustic Black
- Depth:
- 22 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Drawers:
- 4
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Number of Shelves:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Sink Installation Type:
- Vessel Mount
- Size:
- 72 in
- Vanity Top Shape:
- Rectangle
- Width:
- 72 in